Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RefMaterial, DrivingSafety, Book, PK10

  • Mfr # 48836

  • Zoro # G7427686


product price: $61.29
/pk 10, $6.13/ea

Key Features

Subject Matter
Driving Safety
Format
Book
Book Description
Tractor Trailer Vehicle Inspections
Regulations Covered
FMCSR 397.7, 396.13, 392.9, 396.11
Number of Pages
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48836
Zoro #
G7427686
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
8 in
Depth
8 1/4 in

Details

Item
Handbook
Subject Matter
Driving Safety
Format
Book
Book Description
Tractor Trailer Vehicle Inspections
Regulations Covered
FMCSR 397.7, 396.13, 392.9, 396.11
Number of Pages
28
Language
English
Includes
Quiz, Driver Receipt
Provides
Training Information
Safety Training and Reference Material Title
Vehicle Inspections Handbook
Safety Training and Reference Materials Item
Book/Booklet
For Use With
Safety Training
Safety Training and Reference Material Subject
Driving Safety
Product Type
Handbook
User Type
Driver
Number of Users Supported
1
Supported Languages
English
Title
Vehicle Inspections Handbook

Description

Reference Material, For Use With Safety Training, Format Book, Height 1/4 in, Includes Driver Receipt, Quiz, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered FMCSR 397.7, 396.13, 392.9, 396.11, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Vehicle Inspections Handbook, Training Environment Not Applicable, Width 8 in, Depth 8 1/4 in, Number of Pages 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.