Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RefMaterial, DrivingSafety, Paper, PK2

  • Mfr # 9649

  • Zoro # G1722347


product price: $38.79
/pk 2, $19.40/ea

Key Features

Provides
Training Information
For Use With
Regulatory Compliance Training
Safety Training and Reference Material Title
Driving Safety
Regulations Covered
49 CFR 382.401, 49 CFR 391.51, 49 CFR 391.53, 49 CFR 40.333
Depth
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9649
Zoro #
G1722347
UPC #
-
Country of Origin
United States

Dimensions

Depth
11 3/4 in
Width
9 1/2 in
Height
1/4 in
Video Length
No Video

Details

Item
Driver Qualification File
Provides
Training Information
For Use With
Regulatory Compliance Training
Safety Training and Reference Material Title
Driving Safety
Regulations Covered
49 CFR 382.401, 49 CFR 391.51, 49 CFR 391.53, 49 CFR 40.333
Safety Training and Reference Materials Item
Paper/Form
Number of Pages
27
Language
English
Safety Training and Reference Material Subject
Driving Safety
Includes
(2) Alcohol and Drug Employee's Certified Receipt, (2) Alcohol and/or Drug Test Notification, (2) Certification of Compliance with Driver License Requirements, (2) Certification of Violations/Annual Review of Driving Record, (2) Checklist for Qualification of New Drivers, (2) Driver Statement of On-Duty Hours-New Hire, (2) Medical Examiner's National Registry Verification, (2) Previous Pre-Employment Employee Alcohol, (2) Request for Check of Driving Record, (3) Alcohol and Drug Records Request, (3) Observed Behavior Reasonable Suspicion Record, (3) Safety Performance History Records Request, (3) U.S. Department of Transportation Alcohol Testing Form, (4) Drug Test Results, (5) Federal Drug Testing Custody and Control Form, Alcohol and Drug Recordkeeping Log - Bond, Certification of Road Test Pocket Card, Driver Qualification and Identification Certificate Pocket Card, Driver's Application for Employment, Drug Test Statement, Employment Eligibility Verification, Medical Examination Certificate Laminated Wallet Card, Medical Examination Report, Previous Employee Safety Performance History, Record and Certification of Road Test
Subject Matter
Driving Safety
Format
Paper
Number of Users Supported
1
User Type
Driver
Product Type
Driver Qualification
Supported Languages
English
Title
Driving Safety

Description

Reference Material, For Use With Regulatory Compliance Training, Format Paper, Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.