Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RefMaterial, HazMatTraining, Book, PK10

  • Mfr # 43254

  • Zoro # G5091250


product price: $55.99
/pk 10, $5.60/ea

Key Features

Subject Matter
Bloodborne Pathogens
Format
Book
Book Description
Designed for use with Bloodborne Pathogens: Safety in the Workplace training
Regulations Covered
29 CFR 1910.1030
Number of Pages
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43254
Zoro #
G5091250
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Height
1 in
Width
8 1/2 in
Video Length
No Video

Details

Item
Handbook
Subject Matter
Bloodborne Pathogens
Format
Book
Book Description
Designed for use with Bloodborne Pathogens: Safety in the Workplace training
Regulations Covered
29 CFR 1910.1030
Number of Pages
16
Language
English
Includes
Quiz
Provides
Training Information
Safety Training and Reference Material Title
Bloodborne Pathogens
For Use With
Training Programs
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Bloodborne Pathogens
Material
Paper
Title
Bloodborne Pathogens
Supported Languages
English
Number of Users Supported
1
Product Type
Handbook

Description

Reference Material, For Use With Training Programs, Format Book, Height 1 in, Includes Quiz, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 29 CFR 1910.1030, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Bloodborne Pathogens, Training Environment Not Applicable, Width 8 1/2 in, Depth 1 in, Number of Pages 16, Provides Training Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.