Registration Holder, Hard Surface, Gray
Mfr # 28317
Zoro # G7254689
product price: $28.39
/eaKey Features
Range
8-3/4 in to 15-3/4 in
Material
Aluminum
Holds
Registration Documents
Type
Hard Surface
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28317
Zoro #
G7254689
UPC #
-
Country of Origin
Canada
Dimensions
Length
12 1/4 in
Overall Length
12 1/4 in
Overall Width
12 3/16 in
Overall Height
8 3/4 in
Details
Range
8-3/4 in to 15-3/4 in
Material
Aluminum
Holds
Registration Documents
Item
Registration Holder
Type
Hard Surface
Color
Gray
For Use With
Automobiles
Includes
Spring Clip
Product Type
Document Holder
Features
Piano Hinged Cover Opens Wide for Easy Access and Document Viewing, Slim Design (0.16 in Thickness at Low-Profile Snap Fastener) Reduces Drag, Wind Resistance and the Risk of Being Struck
Description
Registration Holder, Product Type Document Holder, Material Aluminum, Color Gray, Overall Height 8 3/4 in, Overall Length 12 1/4 in, Overall Width 12 3/16 in, Features Piano Hinged Cover Opens Wide for Easy Access and Document Viewing, Slim Design (0.16 in Thickness at Low-Profile Snap Fastener) Reduces Drag, Wind Resistance and the Risk of Being Struck, Includes Spring Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.