Road Atlas, US, 11 in. W, 15-3/8 in. H
Mfr # 72022
Zoro # G4317349
product price: $31.45
/eaKey Features
Width
11 in
Subject Matter
Motor Carriers' Road Atlas
Height
15 3/8 in
Type
Book
Region
US
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72022
Zoro #
G4317349
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
15 3/8 in
Details
Item
Road Atlas
Subject Matter
Motor Carriers' Road Atlas
Type
Book
Region
US
Special Features
Number of Pages
208
Description
Road Atlas, Book, US, Height 15 3/8 in, Width 11 in, Number of Pages 208, Special Features Detailed Coverage of State and National Designated Routes, Easy to Use Chart of State and Provincial Permit Agency Phone Numbers and Websites, Low Clearance and Weigh Station Locations, Road Construction and Condition Hotlines, Updated Coverage of Hazardous Materials Regulations, Updated Restricted Routes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.