SAFEGEAR Cap Style Hard Hat, 4 Point Adjustable Ratchet Suspension, Class E and G, Yellow, 1 Piece
- Mfr # 69995
- Zoro # G822760264
product price:Â
$
24.19
/ea
Key Features
Head Protection Material
High Density Polyethylene (HDPE)
Fits Hat Size
One Size
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69995
- Zoro #
- G822760264
- UPC #
- 755547034642
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- One Size
Details
- Head Protection Material
- High Density Polyethylene (HDPE)
- Color
- Yellow
Description
Non-vented, half brim hard hat from J.J. Keller SAFEGEAR provides quality protection. This safety helmet is ANSI/ISEA certified to keep you safe and compliant. 4-point ratchet suspension has an easy turn knob for 6.5-8 head size adjusting with no need to remove the helmet. Helmet also includes accessory slots to accommodate a variety of eye, face, and hearing products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.