Zoro Homepage

Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound

  • Mfr # 10220

  • Zoro # G6194413


product price: $11.79
/ea

Key Features

Language
English
Width
7 1/2 in
Depth
5 in
Subject Matter
Cargo Securement
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10220
Zoro #
G6194413
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Depth
5 in
Height
1/2 in
Overall Width
7 in
Overall Depth
5 in
Overall Height
1/2 in

Details

Language
English
Item
Reference Book
Subject Matter
Cargo Securement
Book Type
Safety and DOT
Book Format
Spiralbound
Book Title
Cargo Securement Handbook for Drivers
Publisher
J. J. Keller & Associates
Publication Date
July 2005
Book Description
Helps Drivers Stay Safe and in Compliance with Federal and Canadian Load Securement Requirements
ISBN-10
159042610X
Number of Pages
190
ISBN-13
9781602876828
For Use With
Federal Regualtions
Provides
Reference
Product Type
Reference Book
Book Topic
Cargo Securement

Description

Reference Book, Cargo Securement Handbook for Drivers, Spiralbound, Publisher J. J. Keller & Associates, Publication Date July 2005, ISBN-10 159042610X, ISBN-13 9781602876828, Language English, Number of Pages 190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.