Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Bolt Seal, 3 3/16" Strap L, Grn

  • Mfr # 61558

  • Zoro # G310412316


product price: $1.79
/ea

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
Breaking Strength
3,905 lb
Tool Required
Removal
Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61558
Zoro #
G310412316
UPC #
-
Country of Origin
China

Dimensions

Length
3 3/16 in
Lock Body Diameter
15/32 in
Bolt Diameter
23/50 in
Width
2 3/16 in
Lock Width
7/8 in
Bolt Length
3 3/16 in
Strap Length
3 3/16 in
Lock Length
1 1/4 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
Breaking Strength
3,905 lb
Tool Required
Removal
Item
Security Seal
Number of Digits
8
Marking Parameters
Sequential Numbering
Material
Plastic/Steel
Marking
Numbers
Tearaway Option
No
Standards
ISO 17712
Series
HBSCP8
Body Color
Green
Features
0.46 in dia Coated Pin, Includes Barcode 128 Numbering on the Barrel (White Seal only)
ISO 17712 Compliant
Yes
Marking Type
Laser Marked
Body Coating
Zinc
Seal Security Level
High Security
Numbering
Sequential
Marking Color
Green
Bar Seal Type
Single-Use

Description

Coated Pin Bolt Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.