Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Bolt Seal, 3 3/16"Strap L, Ylw

  • Mfr # 61561

  • Zoro # G010412319


product price: $1.79
/ea

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
Breaking Strength
3,905 lb
Tool Required
Removal
Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61561
Zoro #
G010412319
UPC #
-
Country of Origin
China

Dimensions

Length
3 3/16 in
Bolt Diameter
23/50 in
Width
2 3/16 in
Lock Body Diameter
15/32 in
Lock Width
7/8 in
Strap Length
3 3/16 in
Lock Length
1 1/4 in
Bolt Length
3 3/16 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
Breaking Strength
3,905 lb
Tool Required
Removal
Item
Security Seal
Number of Digits
8
Marking Parameters
Sequential Numbering
Seal Security Level
High Security
Body Color
Yellow
Marking Type
Laser Marked
Features
0.46 in dia Coated Pin, Includes Barcode 128 Numbering on the Barrel (White Seal only)
ISO 17712 Compliant
Yes
Tearaway Option
No
Numbering
Sequential
Series
HBSCP8
Material
Plastic/Steel
Standards
ISO 17712
Marking
Numbers
Body Coating
Zinc
Marking Color
Yellow
Bar Seal Type
Single-Use

Description

Coated Pin Bolt Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.