Simplified Driver Logbook, w/Carbon
Mfr # 8541
Zoro # G6198272
product price: $3.99
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
8-1/4 x 8-1/2 in
Format
Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8541
Zoro #
G6198272
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/4 x 8-1/2 in
Overall Width
8 1/4 in
Overall Height
8 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Simplified Driver Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Language
English
Features
Log Completion Instructions on Back Cover
Log Type
Driver's Daily 2-in-1 Log Book
Forms Included
Simplified DVIR
Number of Forms
31
Ply Count
2-Ply
Includes Carbon
Carbon
Standards
49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13
Description
Simplified Driver Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13, Forms Included Simplified DVIR, Features Log Completion Instructions on Back Cover, Format Book, Overall Height 8 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.