Spill Control Sign, Vinyl Adhesive
- Mfr # 8000513
- Zoro # G122886336
product price:Â
$
54.65
/ea
Key Features
Thickness
0.0034 in
Height
10 in
Product Type
Spill Control Station Sign
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8000513
- Zoro #
- G122886336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.0034 in
- Height
- 10 in
- Width
- 14 in
Details
- Product Type
- Spill Control Station Sign
- Sign Mounting Style
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Minimum Application Temperature
- 40 Degrees F
- Item
- Spill Control Sign
- Sign Legend
- Spill Control Station
- Sign Material
- Vinyl Adhesive
- Adhesive Type
- Acrylic Pressure-Sensitive
- Material Properties
- Flexible
- Average Outdoor Durability
- 5 yr
- Maximum Service Temperature
- 200 Degrees F
Description
Spill Control Sign, Sign Legend Spill Control Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.