Spring Clip Arm, Stainless Steel, 1 in W x 2 21/64 in H

  • Mfr # 55360

  • Zoro # G3807441


product price:  $3.59
/ea

Key Features

Width
1 in
Height
2 21/64 in
Material
Stainless Steel
Standards
49 CFR 172.519
Features
Adjusts for Thickness and Height of Legends On Metal Flip Placards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55360
Zoro #
G3807441
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
2 21/64 in
Overall Height
2 21/64 in
Overall Width
1 in

Details

Item
Spring Clip Arm
Material
Stainless Steel
Standards
49 CFR 172.519
Features
Adjusts for Thickness and Height of Legends On Metal Flip Placards
Placard Holder Type
Spring Clip
Product Type
Spring Clip Arm

Description

Spring Clip,2-21/64" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.