Spring Clip Arm, Steel, 7/8 in W x 1 11/16 in H
Mfr # 13073
Zoro # G4317367
product price: $3.79
/eaKey Features
Width
7/8 in
Height
1 11/16 in
Material
Steel
Standards
49 CFR 172.519
Features
Adjusts for Thickness and Height of Legends On Metal Flip Placards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13073
Zoro #
G4317367
UPC #
-
Country of Origin
China
Dimensions
Width
7/8 in
Height
1 11/16 in
Overall Height
1 11/16 in
Overall Width
7/8 in
Details
Item
Spring Clip Arm
Material
Steel
Standards
49 CFR 172.519
Features
Adjusts for Thickness and Height of Legends On Metal Flip Placards
Placard Holder Type
Spring Clip
Product Type
Spring Clip Arm
Description
Spring Clip,1-11/16" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.