Zoro Homepage

Training DVD, Chemical/Hazmat, PK50

  • Mfr # 10614

  • Zoro # G5769626


product price: $27.69
/pk 50, $0.55/ea

Key Features

Includes
Actual Certificate in 2 in Ply Format
Regulations Covered
49 CFR Part 172.704(d)(5), 49 CFR Part 177.816(a)
Provides
Training Information
Safety Training and Reference Material Subject
Chemical Safety
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10614
Zoro #
G5769626
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 1/2 in
Video Length
No Video
Height
1/8 in
Width
7 3/4 in

Details

Item
Training Certificate
Includes
Actual Certificate in 2 in Ply Format
Regulations Covered
49 CFR Part 172.704(d)(5), 49 CFR Part 177.816(a)
Provides
Training Information
Safety Training and Reference Material Subject
Chemical Safety
Language
English
For Use With
Driver Training, Function Specific, General Awareness, Safety Training
Safety Training and Reference Materials Item
Paper/Form
Number of Pages
0
Safety Training and Reference Material Title
Hazmat Training Certificate
Material
Paper
Subject Matter
Chemical Safety
Format
DVD
Number of Users Supported
1
Title
Chemical/HAZMAT
Product Type
Chemical/Hazmat Training DVD
Supported Languages
English
User Type
Employee

Description

Training Video, For Use With Driver Training, Function Specific, General Awareness, Safety Training, Format DVD, Height 1/8 in, Includes Actual Certificate in 2 in Ply Format, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered 49 CFR Part 172.704(d)(5), 49 CFR Part 177.816(a), Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Chemical/HAZMAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.