Zoro Homepage

Training Kit, Workplace Safety, DVD

  • Mfr # 38232

  • Zoro # G5091287


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Back Safety/Ergonomics
Format
DVD
Number of Pages
0
Language
English
Includes
Awareness Poster, Back Stretches Poster, DVD, Employee Handbooks, Trainer CD-ROM, Trainer Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38232
Zoro #
G5091287
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
4 in
Width
12 in
Video Length
30 min

Details

Item
DVD Training Kit
Subject Matter
Back Safety/Ergonomics
Format
DVD
Number of Pages
0
Language
English
Includes
Awareness Poster, Back Stretches Poster, DVD, Employee Handbooks, Trainer CD-ROM, Trainer Guide
Provides
Training Information
Safety Training and Reference Material Title
Back Safety
Safety Training and Reference Materials Item
Book/Booklet, CD-ROM, DVD, Poster
For Use With
DVD Player
Safety Training and Reference Material Subject
Back Safety/Ergonomics
Run Time
30 min
Material
DVD
Supported Languages
English
User Type
Employee
Product Type
Training Kit
Title
Back Safety
Number of Users Supported
Unlimited

Description

Training Kit, Format DVD, Height 4 in, Includes Awareness Poster, Back Stretches Poster, DVD, Employee Handbooks, Trainer CD-ROM, Trainer Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Back Safety, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Back Safety, Training Environment Not Applicable, Width 12 in, Depth 4 in, Number of Pages 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.