Zoro Homepage

Training Video, Driving Safety, DVD

  • Mfr # 48861

  • Zoro # G7274237


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Driving Safety
Format
DVD
Book Description
Tractor Trailers is Designed to Help Properly Prepare Property Carrying Commercial Motor Vehicle Drivers for Conducting Pre Trip, On The Road and Post Trip Inspections On Standard CMVS
Regulations Covered
FMCSR
Number of Pages
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48861
Zoro #
G7274237
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Video Length
40 min
Depth
11 in
Height
1 1/2 in

Details

Item
Video Training Book
Subject Matter
Driving Safety
Format
DVD
Book Description
Tractor Trailers is Designed to Help Properly Prepare Property Carrying Commercial Motor Vehicle Drivers for Conducting Pre Trip, On The Road and Post Trip Inspections On Standard CMVS
Regulations Covered
FMCSR
Number of Pages
0
Language
English
Includes
(5) Employee Handbooks, AC Adapter, Earbud Set, Training Log
Provides
Training Information
Safety Training and Reference Material Title
Tractor Trailers, Vehicle Inspections
For Use With
Safety Training
Safety Training and Reference Material Subject
Driving Safety
Safety Training and Reference Materials Item
DVD
Run Time
40 min
User Type
Driver
Title
Tractor Trailers, Vehicle Inspections
Number of Users Supported
Unlimited
Supported Languages
English
Product Type
Video Training Book

Description

Training Video, For Use With Safety Training, Format DVD, Height 1 1/2 in, Includes (5) Employee Handbooks, AC Adapter, Earbuds, Training Log, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered FMCSR, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Tractor Trailers, Vehicle Inspections, Training Environment Not Applicable, Width 14 in, Depth 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.