Zoro Homepage

Training Video, Fire Safety, DVD

  • Mfr # 48654

  • Zoro # G0972890


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Title
Fire Prevention and Response: What Employees Need to Know
Subject Matter
Fire Safety
Product Type
Training Program DVD
Language
English
Includes
(1) Tag Pack, (1) Video Enhanced with the Visual Learning System, (11) Employee Handbooks, (2) Awareness Posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48654
Zoro #
G0972890
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
8 in
Depth
9 in
Video Length
25 min

Details

Item
DVD Training Program
Title
Fire Prevention and Response: What Employees Need to Know
Subject Matter
Fire Safety
Product Type
Training Program DVD
Language
English
Includes
(1) Tag Pack, (1) Video Enhanced with the Visual Learning System, (11) Employee Handbooks, (2) Awareness Posters
Supported Languages
English, Spanish
For Use With
Computer or DVD Player
Regulations Covered
OSHA 29 CFR 1910 Parts 38, 39 and 157
Number of Pages
0
Provides
Training Information
Number of Users Supported
Unlimited
User Type
Employee
Run Time
25 min
Safety Training and Reference Materials Item
Book/Booklet, CD-Rom, DVD, Paper/Form, Poster
Safety Training and Reference Material Title
Fire Prevention and Response: What Employees Need to Know
Safety Training and Reference Material Subject
Fire Safety

Description

Training Video, Format DVD, Height 1/2 in, Includes Tag Pack, Video Enhanced with the Visual Learning System, (11) Employee Handbooks, (2) Awareness Posters, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered OSHA 29 CFR 1910 Parts 38, 39 and 157, Software Delivery Method Not Applicable, Subject Matter Fire Safety, Supported Languages English, Spanish, Title Fire Prevention and Response: What Employees Need to Know

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.