Training Video, Workplace Safety, DVD
Mfr # 48682
Zoro # G7274438
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Workplace Safety
Format
DVD
Book Description
Keep Your Back In Action is Designed to Address The Importance of Lifelong Back Safety, Focusing On Preventative Measures and Proper Techniques You Can Incorporate When Performing Everyday Tasks Such As Lifting, Pushing, Climbing, Sitting, Standing, Twisting, Reaching and Overreaching
Number of Pages
0
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48682
Zoro #
G7274438
UPC #
-
Country of Origin
United States
Dimensions
Depth
11 in
Width
8 3/4 in
Height
1 1/2 in
Video Length
30 min
Details
Item
Video Training Book
Subject Matter
Workplace Safety
Format
DVD
Book Description
Keep Your Back In Action is Designed to Address The Importance of Lifelong Back Safety, Focusing On Preventative Measures and Proper Techniques You Can Incorporate When Performing Everyday Tasks Such As Lifting, Pushing, Climbing, Sitting, Standing, Twisting, Reaching and Overreaching
Number of Pages
0
Language
English
Includes
(5) Employee Handbooks, AC Adapter, Earbud Set, Training Log
Provides
Training Information
Safety Training and Reference Material Title
Back Safety, Keep Your Back in Action
For Use With
Safety Training
Safety Training and Reference Materials Item
DVD
Safety Training and Reference Material Subject
Workplace Safety
Run Time
30 min
Supported Languages
English
Number of Users Supported
Unlimited
Product Type
Video Training Book
Title
Back Safety, Keep Your Back in Action
Description
Training Video, For Use With Safety Training, Format DVD, Height 1 1/2 in, Includes (5) Employee Handbooks, AC Adapter, Earbuds, Training Log, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered Back Safety, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Back Safety, Keep Your Back in Action, Training Environment Not Applicable, Width 8 3/4 in, Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.