Zoro Homepage

TrainingVideo, EmergResponseTraining, DVD

  • Mfr # 56138

  • Zoro # G5833482


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Subject Matter
Emergency Preparedness
Format
DVD
Book Description
Learn How to Recognize An Active Threat and Respond Appropriately During and After A Situation with Active Shooter Training for all Employees
Regulations Covered
Based on Industry Best Practices
Number of Pages
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56138
Zoro #
G5833482
UPC #
-
Country of Origin
United States

Dimensions

Depth
11 in
Width
9 in
Video Length
48 min
Height
2 in

Details

Item
Video Training Book
Subject Matter
Emergency Preparedness
Format
DVD
Book Description
Learn How to Recognize An Active Threat and Respond Appropriately During and After A Situation with Active Shooter Training for all Employees
Regulations Covered
Based on Industry Best Practices
Number of Pages
0
Language
English, Spanish
Includes
(1) AC Adapter, (1) Ear Bud Set, (1) How to Survive Answer Key, (1) Organizational Preparedness and Recovery Answer Key, (1) Training Log, (1) Video Training Book Containing A 48 minute Main Program Video, (6) Employee Handbooks
Provides
Training Information
Safety Training and Reference Material Title
Active Shooter/Active Threat
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Emergency Preparedness
For Use With
Training Programs
Run Time
48 min
Product Type
Video Training Book
Title
Active Shooter/Active Threat
Supported Languages
English, Spanish
Number of Users Supported
Unlimited

Description

Training Video, For Use With Training Programs, Format DVD, Height 2 in, Includes AC Adapter, Earbuds, How to Survive Answer Key, Organizational Preparedness and Recovery Answer Key, Training Log, Video Training Book Containing a 48 min Main Program Video, (6) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.