TrainingVideo, HazMatTraining, DVD
Mfr # 73171
Zoro # G7427780
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Bloodborne Pathogens
Format
DVD
Regulations Covered
29 CFR 1910.332
Number of Pages
0
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73171
Zoro #
G7427780
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Video Length
23 min
Width
12 in
Depth
14 in
Details
Item
DVD
Subject Matter
Bloodborne Pathogens
Format
DVD
Regulations Covered
29 CFR 1910.332
Number of Pages
0
Language
English
Includes
(1) Tag Pack, (1) Trainer Guide, (1) Trainer Tools USB, (1) Video, (11) Employee Handbooks, (2) Posters, (2) Trainer Guides, (20) Wallet Cards
Provides
Training Information
Safety Training and Reference Material Title
Bloodborne Pathogens Training
For Use With
Safety Training
Safety Training and Reference Material Subject
Bloodborne Pathogens
Safety Training and Reference Materials Item
DVD, Poster, Wallet Card
Run Time
23 min
Product Type
Bloodborne Pathogens Training DVD
Title
Bloodborne Pathogens
Supported Languages
English, Spanish
Number of Users Supported
Unlimited
Description
Training Video, For Use With Safety Training, Format DVD, Height 4 in, Includes Tag Pack, Trainer Guide, Trainer Tools USB, Video, (11) Employee Handbooks, (2) Posters, (2) Trainer Guides, (20) Wallet Cards, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered 29 CFR 1910.332, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.