Zoro Homepage

Uniform Hazardous Waste Manifest, PK500

  • Mfr # 55462

  • Zoro # G7333658


product price: $376.99
/pk 500, $0.75/ea
Free Shipping & Returns

Key Features

Number of Duplicates
5-Part Carbonless
Width
9 1/2 in
Length
11 in
Carbon Copies
No
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55462
Zoro #
G7333658
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Length
11 in
Size
9-1/2 x 11"
Overall Width
9 1/2 in
Overall Height
11 in

Details

Item
Uniform Hazardous Waste Manifest
Number of Duplicates
5-Part Carbonless
Carbon Copies
No
Number of Sheets
500
Binding Type
Continuous Feed
Paper Color
White
With Carbon/Carbonless
Carbonless
Number of Plies
4
Features
Continuous Feed
Format
Snap-Out
Language
English
Number of Forms
500
Form Type
Uniform Hazardous Waste Manifest
Includes Carbon
Carbonless

Description

Uniform Hazardous Waste Manifest, Format Snap-Out, Includes Carbon Carbonless, Language English, Form Type Uniform Hazardous Waste Manifest, Features Continuous Feed, Number of Forms 500, Overall Height 11 in, Overall Width 9 1/2 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.