Shop JJ KELLER
See all product information
Create Account
Unisex Reflective Beanie Hat with Light, USB Rechargeable Hat, Lime
- Mfr # 73081
- Zoro # G922780797
product price:Â
$
21.79
/ea
Key Features
Material
Acrylic
Color
Lime
Size
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73081
- Zoro #
- G922780797
- UPC #
- 755547037087
- Country of Origin
- China
- Material
- Acrylic
- Color
- Lime
Dimensions
- Size
- One Size
Description
These unisex LED hats offer a comfortable, stretchable fit that accommodates all sizes, from small to large. Beanie headlamp is made from high-quality acrylic yarn, lighted hat provides warmth and comfort, with the added benefit of reflective striping on the cuff of the beanie light for increased visibility in low-light conditions. The LED light is USB rechargeable, with a standard USB port for convenient charging. Fully charged, the LED flashlight on the hat flashlight provides up to 4 hours of continuous use or 6-8 hours of intermittent use, depending on your lighting needs. It also has three adjustable brightness modes-low, medium, and strong at the touch of a button.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.