Shop JJ KELLER
See all product information
Create Account
Vehicle Banner, Yellow, 18 in H, 7 ft W
- Mfr # 67500
- Zoro # G822705708
product price:Â
$
30.29
/ea
Key Features
Width
7 ft
Legend
Oversize Load
Color
Yellow
Shape
Rectangle
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67500
- Zoro #
- G822705708
- UPC #
- 755547033287
- Country of Origin
- China
- Item
- Vehicle Banner
- Legend
- Oversize Load
- Color
- Yellow
- Shape
- Rectangle
- Includes
- Ropes
- Material
- PVC Coated Mesh
- Product Type
- Vehicle Banner
- Shell Material
- PVC Coated Mesh
- Wire Color
- Yellow
- Traction Material
- PVC Coated Mesh
Dimensions
- Width
- 7 ft
- Height
- 18 in
Description
Vehicle Banner, Product Type Vehicle Banner, Color Yellow, Shape Rectangle, Material PVC Coated Mesh, Legend Oversize Load, Width 7 ft, Height 18 in, Includes Ropes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.