Vehicle Inspection Decal, Carbonless, 1 Plies, Aluminum Label, PK10
Mfr # 1340
Zoro # G7178696
product price: $16.37
/pk 10, $1.64/eaKey Features
Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
With Carbon/Carbonless
Carbonless
Number of Plies
1
Size
6 x 3-1/2 in
Format
Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1340
Zoro #
G7178696
UPC #
-
Country of Origin
United States
Dimensions
Size
6 x 3-1/2 in
Details
Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
Item
Vehicle Inspection Decal
With Carbon/Carbonless
Carbonless
Number of Plies
1
Format
Label
Language
English, Spanish
Ply Count
1-Ply
Form Type
Annual Vehicle Inspection Label
Standards
DOT Compliance
Includes Carbon
Carbonless
Description
Vehicle Inspection Decal, Format Label, Includes Carbon Carbonless, Language English, Spanish, Ply Count 1-Ply, Form Type Annual Vehicle Inspection Label, Features Not Applicable, Standards DOT Compliance, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.