Vehicle Inspection Decal, Carbonless, 2 Plies, Vinyl, PK10

  • Mfr # 1279

  • Zoro # G7178991


product price: $8.39
/pk 10, $0.84/ea

Key Features

Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
With Carbon/Carbonless
Carbonless
Number of Plies
2
Language
English
Size
5 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1279
Zoro #
G7178991
UPC #
-
Country of Origin
United States

Dimensions

Size
5 x 4 in

Details

Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
Item
Vehicle Inspection Decal
With Carbon/Carbonless
Carbonless
Number of Plies
2
Language
English
Format
Label
Includes Carbon
Carbonless
Standards
DOT Compliance
Form Type
Annual Vehicle Inspection Label
Ply Count
2-Ply

Description

Vehicle Inspection Decal, Format Label, Includes Carbon Carbonless, Language English, Ply Count 2-Ply, Form Type Annual Vehicle Inspection Label, Features Not Applicable, Standards DOT Compliance, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.