Shop JJ KELLER
See all product information
Driver's Vehicle Inspection Report, Book Format, 2-Ply, Carbon, 5-1/2 in W x 8-1/2 in L
Mfr # 685
Zoro # G7631854
product price:Â $4.15
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
685
Zoro #
G7631854
UPC #
755547000050
Country of Origin
United States
Dimensions
Size
5-1/2 x 8-1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Driver Vehicle Inspection Form
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Language
English
Ply Count
2-Ply
Standards
DOT Compliance
Includes Carbon
Carbon
Form Type
Driver Vehicle Inspection Report
Description
Helps satisfy DOT vehicle inspection regulations. Vehicle inspection checklist includes specific tractor and trailer parts to help simplify inspection. Drivers simply check off parts that need repair. Regulations printed on inside front cover remind drivers of DOT-required procedures. Book Format, 31 sets of forms per book, Two Plies with Carbon, Measures 5 1/2 in x 8 1/2 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.