Zoro Homepage

Vehicle Maintenance File Folder

  • Mfr # 1958

  • Zoro # G7255188


product price: $4.59
/ea

Key Features

Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
With Carbon/Carbonless
Carbonless
Number of Plies
1
Format
Folder
Size
11-3/4 x 9-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958
Zoro #
G7255188
UPC #
-
Country of Origin
United States

Dimensions

Size
11-3/4 x 9-7/8 in

Details

Application to Vehicle Type
Bus, Cargo Tank, Concrete Vehicle, Motor Coach, Tanker, Tractor, Trailer, Truck, Van
Item
Vehicle Maintenance File Folder
With Carbon/Carbonless
Carbonless
Number of Plies
1
Format
Folder
Language
English
Ply Count
1-Ply
Form Type
Vehicle Maintenance File Folder
Includes Carbon
Carbonless
Features
Use For Vehicles Such as Vans, Delivery Trucks and Automobiles

Description

Vehicle Maintenance File Folder, Format Folder, Includes Carbon Carbonless, Language English, Ply Count 1-Ply, Form Type Vehicle Maintenance File Folder, Features Use For Vehicles Such as Vans, Delivery Trucks and Automobiles, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.