Shop JJ KELLER

DOT Container Placard, Various DOT Classes, Aluminum, 14" W x 1" H

  • Mfr # 3663

  • Zoro # G7178711


product price:  $38.39
/ea

Key Features

Width
14"
Height
1"
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible 1993, Flammable 1203 , Flammable 1993, Blank Placard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3663
Zoro #
G7178711
UPC #
-
Country of Origin
Canada

Dimensions

Width
14"
Height
1"
Label Width
13 3/4 in
Label Height
13 3/4 in

Details

Item
DOT Container Placard
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible 1993, Flammable 1203 , Flammable 1993, Blank Placard
Class
3
Standards
49 CFR 172
Message
Various DOT Classes
Includes
(3) Different Flipping Placards
Features
No Adhesive
Hazard Class
Class 3 (Flammable Liquids)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Language
English
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.