DOT Container Placard, Various DOT Classes, Aluminum, 14" W x 1/2" H
Mfr # 3658
Zoro # G7178766
product price:Â $41.25
/eaKey Features
Width
14"
Height
1/2"
Material
Aluminum
Legend/Background Color
Multiple
Legend
Corrosive, Dangerous, Explosives, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, Radioactiv, Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3658
Zoro #
G7178766
UPC #
-
Country of Origin
Canada
Dimensions
Width
14"
Height
1/2"
Label Height
13 3/4 in
Label Width
13 3/4 in
Details
Item
DOT Container Placard
Material
Aluminum
Legend/Background Color
Multiple
Legend
Corrosive, Dangerous, Explosives, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, Radioactiv, Blank
Class
8, 1.4, 3, 2, 6, 2, 5.1, 6, 7
Standards
49 CFR 172
Message
Various DOT Classes
Includes
(10) Different Flipping Placards
Features
No Adhesive
Hazard Class
Label & Placard Kits
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Language
English
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.