Shop JJ KELLER
See all product information
DOT Container Placard, Flammable Liquid UN 1267, Polystyrene, 10-3/4" W x 1/32" H
Mfr # 3410
Zoro # G7178879
product price:Â $3.79
/eaKey Features
Width
10-3/4"
Height
1/32"
Material
Polystyrene
Legend/Background Color
Red
Legend
Flammable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3410
Zoro #
G7178879
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
1/32"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
Polystyrene
Legend/Background Color
Red
Legend
Flammable
Class
3
Standards
49 CFR 172
Message
Flammable Liquid UN 1267
Features
Laminated, No Adhesive
Language
English
DOT/UN Product Form
Placard
Hazard Class
Class 3 (Flammable Liquids)
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN 1267, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.