12in x 72in Hinged Aluminum Oversize Load Sign/Banner for Trucks Vehicle Trailer, 2PK
- Mfr # AL-OVERSIZE7212x2
- Zoro # G316521647
product price:Â
$
288.99
/pk of 2, $144.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Legend/Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL-OVERSIZE7212x2
- Zoro #
- G316521647
- UPC #
- 840223610736
- Country of Origin
- China
- Material
- Aluminum
- Legend/Background Color
- Yellow
Description
Pack Size: 2 Pack Size: 72 in L x 12 in H Material: Aluminum Center Hinged Sign Diamond Grade reflective sheet Rugged and Durable High Visibility Our Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system. Center-Hinged Design: The center-hinged feature allows for easy folding and unfolding, providing flexibility and convenience during transportation and storage. It may be conveniently placed in your vehicle or storage space when not in use. Our Oversize Load Sign is made from Diamond Grade Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan. Experience improved fuel efficiency with our unique hinge design, reducing wind resistance for optimal savings. Stainless steel riveted hinges ensure durability in demanding field conditions, maximizing the lifespan of the sign. High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety. No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility. Diamond Grade DG reflective sheeting meets ASTM D4956 Type XI. This highly reflective sheeting uses 100% efficient full-cube prismatic technology that reflects, almost twice the amount of light back to its source as High Intensity Prismatic sheeting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.