DOT Container Placard, Miscellaneous UN 3082, Vinyl, 10-3/4" W x 1/32" H
Mfr # 3523
Zoro # G7178958
product price:Â $0.97
/eaKey Features
Width
10-3/4"
Height
1/32"
Material
Vinyl
Legend/Background Color
Black/white
Legend
Miscellaneous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3523
Zoro #
G7178958
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
1/32"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
Vinyl
Legend/Background Color
Black/white
Legend
Miscellaneous
Class
9
Standards
49 CFR 172
Message
Miscellaneous UN 3082
Features
Removable Adhesive
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Language
English
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message Miscellaneous UN 3082, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.