Vehicle Placard Holder, Aluminum, 11 7/8 in W x 13 3/4 in H
Mfr # 83
Zoro # G7178818
product price: $17.19
/eaKey Features
Width
11 7/8 in
Height
13 3/4 in
Material
Aluminum
Legend/Background Color
White
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83
Zoro #
G7178818
UPC #
-
Country of Origin
Canada
Dimensions
Width
11 7/8 in
Height
13 3/4 in
Details
Item
Vehicle Placard Holder
Material
Aluminum
Legend/Background Color
White
Legend
Blank
Standards
49 CFR 172
Features
Rivetless Construction
Placard Style
Placard
Placard Holder Type
Back Plate Placard Holder
Product Type
Vehicle Placard Holder
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Height 13 3/4 in, Width 11 7/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.