Vehicle Placard Holder, Aluminum Alloy, 19 in W x 21 7/8 in H
Mfr # 50902
Zoro # G3902880
product price:Â $49.99
/eaKey Features
Width
19 in
Height
21 7/8 in
Material
Aluminum Alloy
Legend/Background Color
Silver
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50902
Zoro #
G3902880
UPC #
-
Country of Origin
Canada
Dimensions
Width
19 in
Height
21 7/8 in
Details
Item
Vehicle Placard Holder
Material
Aluminum Alloy
Legend/Background Color
Silver
Legend
Blank
Class
Multiple
Features
No Adhesive
Placard Holder Type
Back Plate Placard Holder
Placard Style
Placard
Product Type
Vehicle Placard Holder
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Height 21 7/8 in, Width 19 in, Material Aluminum Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.