Vehicle Placard Holder, Polycarbonate, 10 1/2 in W x 10 1/2 in H
Mfr # 1359
Zoro # G7178930
product price: $9.29
/eaKey Features
Width
10 1/2 in
Height
10 1/2 in
Material
Polycarbonate
Legend/Background Color
Clear
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1359
Zoro #
G7178930
UPC #
-
Country of Origin
Canada
Dimensions
Width
10 1/2 in
Height
10 1/2 in
Details
Item
Vehicle Placard Holder
Material
Polycarbonate
Legend/Background Color
Clear
Legend
Blank
Standards
49 CFR 172
Features
UV Resistance
Placard Style
Placard
Placard Holder Type
Placard Pouch
Product Type
Vehicle Placard Holder
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Placard Pouch, Height 10 1/2 in, Width 10 1/2 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.