This item is Discontinued.
This item is Discontinued.
Video Training Book, Driving Safety (Discontinued)
Mfr #
48685
Zoro #
G7274191
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48685
Zoro #
G7274191
UPC #
-
Country of Origin
United States
Dimensions
Width
8 3/4 in
Video Length
27 min
Depth
11 in
Height
1 1/2 in
Details
Item
Video Training Book
Subject Matter
Driving Safety
Format
DVD
Book Description
and Helps You Meet The Function Specific and Modal Specific Training Requirements for Transport By Highway, Teaches You How to Reduce Potential for Hazmat Incidents and Costly Consequences
Regulations Covered
HMR
Number of Pages
0
Language
English
Includes
(5) Employee Handbooks, AC Adapter, Earbuds, Training Log
Provides
Training Information
Safety Training and Reference Material Title
Hazmat Transportation, Driver Training
Safety Training and Reference Materials Item
DVD
Safety Training and Reference Material Subject
Driving Safety
For Use With
Safety Training
Run Time
27 min
Title
Hazmat Transportation, Driver Training
Product Type
Training Video
Number of Users Supported
Unlimited
User Type
Driver
Supported Languages
English
Description
Video Training Book, For Use With Safety Training, Format DVD, Height 1 1/2 in, Includes (5) Employee Handbooks, AC Adapter, Earbuds, Training Log, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered HMR, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Hazmat Transportation, Driver Training, Training Environment Not Applicable, Width 8 3/4 in, Depth 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.