RefMaterial, HazMatTraining, Card, PK10
Mfr # 40548
Zoro # G5091296
product price:Â $8.59
/pk 10, $0.86/eaKey Features
Subject Matter
Chemical Safety
Format
Card
Regulations Covered
49 CFR 172.704
Number of Pages
0
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40548
Zoro #
G5091296
UPC #
-
Country of Origin
United States
Dimensions
Depth
1/4 in
Video Length
No Video
Height
1/2 in
Width
8 1/2 in
Details
Item
Wallet Card
Subject Matter
Chemical Safety
Format
Card
Regulations Covered
49 CFR 172.704
Number of Pages
0
Language
English
Includes
(10) Wallet Cards
Provides
Training Information
Safety Training and Reference Material Title
Hazmat
Safety Training and Reference Materials Item
Wallet Card
Safety Training and Reference Material Subject
Chemical Safety
For Use With
Training Programs
Material
Paper
Title
Hazmat
Number of Users Supported
10
Product Type
Wallet Card
Supported Languages
English
Description
Reference Material, For Use With Training Programs, Format Card, Height 1/2 in, Includes (10) Wallet Cards, Number of Users Supported 10, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 49 CFR 172.704, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Hazmat, Training Environment Not Applicable, Width 8 1/2 in, Depth 1/4 in, Number of Pages 0, Provides Training Information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.