Zoro Homepage

Wallet Card, Workplace Safety, PK50

  • Mfr # 16269

  • Zoro # G5714502


product price: $46.99
/pk 50, $0.94/ea

Key Features

Number of Pages
0
Safety Training and Reference Material Title
Forklift Safety for Construction
Regulations Covered
29 CFR 1910.178(l), 29 CFR 1926.602(d)
Width
8 1/2 in
Safety Training and Reference Material Subject
Forklift Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16269
Zoro #
G5714502
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Video Length
No Video
Height
1 in
Depth
11 in

Details

Item
Wallet Card
Number of Pages
0
Safety Training and Reference Material Title
Forklift Safety for Construction
Regulations Covered
29 CFR 1910.178(l), 29 CFR 1926.602(d)
Safety Training and Reference Material Subject
Forklift Safety
Safety Training and Reference Materials Item
Wallet Card
For Use With
38D290
Language
Spanish
Includes
Provides Individual Verification of Successful Completion of Training
Provides
Training Information
Subject Matter
Forklift Safety
Material
Paper
Format
Card
Product Type
Wallet Card
Title
Forklift Safety for Construction
Supported Languages
Spanish
Number of Users Supported
10

Description

Reference Material, For Use With 38D290, Format Card, Height 1 in, Includes Individual Verification of Successful Completion of Training, Number of Users Supported 10, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 29 CFR 1910.178(l), 29 CFR 1926.602(d), Software Delivery Method Not Applicable, Subject Matter Aerial Lift Training, Supported Languages Spanish, Title Forklift Safety for Construction, Training Environment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.