Winter Convertible Mittens Fingerless Gloves, Thinsulate, X-Large
- Mfr # 67315
- Zoro # G122780771
product price:Â
$
28.49
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67315
- Zoro #
- G122780771
- UPC #
- 755547032389
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Brown
Description
Convertible SAFEGEAR winter gloves have an insulated mitten that traps natural heat and keep your hands warm. The mitten flap can be secured with a hook and loop fastener, transforming the gloves into fingerless versions for tasks that need more finger mobility. These thermal gloves are lined with 3M Thinsulate and the rib-knit cuff seals out drafts. The palm is made of pigskin leather, providing excellent grip. Gloves are made from a blend of 50% wool, 40% polyester, and 10% acrylic. J.J. Keller’s SAFEGEAR PPE ensures that the gloves are crafted to high standards, offering both safety and comfort for a wide range of activities.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.