Women's Cut Resistant Work Gloves, Level A3 Cut Resistant, Extra Small, 1 Pair, SAFEGEAR
- Mfr # 65591
- Zoro # G222760215
product price:Â
$
13.59
/ea
Key Features
Color
Pink/Black
Glove Materials
Palm: Nylon/Polyester. Back: Polyester/Spandex.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65591
- Zoro #
- G222760215
- UPC #
- 755547030347
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- X-S
Details
- Color
- Pink/Black
- Glove Materials
- Palm: Nylon/Polyester. Back: Polyester/Spandex.
Description
Women's work gloves designed with a women's fit are equipped with ANSI Cut Level A3 protection, providing light to medium cut resistance (1000-1499 grams of cutting load). The cut-resistant material on the front palm consists of 65% Para-Aramid and 35% glass, ensuring reliable protection for tasks involving sharp tools and materials. These gloves feature unlined spandex fabric on the back of the hand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.