Women's Insulated Grip Work Gloves, Touchscreen, Reflective, Large
- Mfr # 65606
- Zoro # G022780789
product price:Â
$
20.39
/ea
Key Features
Color
Pink/Black
Glove Materials
Neoprene||Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65606
- Zoro #
- G022780789
- UPC #
- 755547030491
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Color
- Pink/Black
- Glove Materials
- Neoprene||Spandex
Description
These SAFEGEAR insulated work gloves are designed to provide an optimal fit for women. Sold as one pair. The gloves feature Thinsulate C-40 gram insulation, made of micro fleece fabric with a 110-120gsm complete lining. Reflective piping on the gloves adds visibility. Designed for both safety and dexterity, these gloves have touchscreen-capable index fingers and thumbs. The rest of the glove is constructed with a PU Diamond Grip base palm, foam-laminated spandex, PU Diamond grip nail tips, and 100% Nylon over neoprene knuckles for flexibility. The elastic wrist with a synthetic leather hook-and-loop closure provides a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.