Shop JJ KELLER
See all product information
Create Account
Women's Leather Work Glove, Keystone Thumb, Medium, SAFEGEAR
- Mfr # 68861
- Zoro # G622760228
product price:Â
$
11.65
/ea
Key Features
Color
White
Glove Materials
100% Cowhide Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68861
- Zoro #
- G622760228
- UPC #
- 755547034000
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Details
- Color
- White
- Glove Materials
- 100% Cowhide Leather
Description
These women's work gloves are made of durable all-leather, top-grain cowhide material with the size of women's hands in mind for a proper and safer fit. Heavy duty work gloves provide extra protection against punctures and abrasion and help ensure long wear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.