Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 18 in L, 7-1/2 in Max Bundle Dia., Nylon

  • Mfr # 703-18B

  • Zoro # G207906287


product price: $7.99
/ea
Sold in multiples of 6 for $47.94

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
7-1/2 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-18B
Zoro #
G207906287
UPC #
854059003594
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
7-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Material
Nylon
Outdoor Use
Yes

Description

WrapIt, 3 Pack, 18, Super Stretch Storage Straps, Super Flexible Way To Get Organized, Made Of Super Stretch Elastic Nylon Hook Loop, Conform The Whatever You Need To Wrap Up, Easy To Use Are Great To Organize Cords, Hoses, Rope, Tie Down Straps More, Dimensions 18 x 2 x 03

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.