Shop JL INDUSTRIES / ACTIVAR
See all product information
Create Account
Fire Extinguisher, Dry Chemical, 10 lb Capacity
- Mfr # FE10
- Zoro # G508827076
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Extinguishing Agent Type
Dry Chemical
Wheel Width
7/3/2004
Cylinder Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE10
- Zoro #
- G508827076
- UPC #
- 707022401432
- Country of Origin
- United States
- Extinguishing Agent Type
- Dry Chemical
Dimensions
- Wheel Width
- 7/3/2004
- Cylinder Height
- 21 in
Description
The JL INDUSTRIES / ACTIVAR - FE10 is a fire extinguisher with a dry chemical extinguishing agent. The unit has a 21 in cylinder height.
Key Features:
- Extinguishing agent type: Dry Chemical.
- Cylinder height: 21 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.