Zoro Homepage

Fire Extinguisher Letters Red, 2 in W x 19 in L

  • Mfr # LDVRFE

  • Zoro # G808611597


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Width
2 in
Color
Red
Length
19 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDVRFE
Zoro #
G808611597
UPC #
707022399401
Country of Origin
United States

Dimensions

Width
2 in
Length
19 in
Depth
2 in

Details

Item
Fire Extinguisher Letters
Color
Red

Description

2W x 19H vertical decal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.