Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go Wireless Keyboard, Black

  • Mfr # KGOKEYBRBLK4

  • Zoro # G110544736


product price: $24.69
/ea

Key Features

Color
Black
Length
1.30 in
Key Top Material
Plastics and Metals
Width
11.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGOKEYBRBLK4
Zoro #
G110544736
UPC #
812887017466
Country of Origin
China

Dimensions

Length
1.30 in
Width
11.79 in

Details

Color
Black
Key Top Material
Plastics and Metals

Description

Jlab - Go Wireless Keyboard - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.