Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jbuddies Studio Wireless On Ear Kids Headphones, Blue And Gray

  • Mfr # HBSTUDIORGRYBLU4

  • Zoro # G510589894


product price: $32.59
/ea

Key Features

Color
Blue, Gray
Material
Plastics and Metals
Cable Length
3.30 ft
Weight
0.538 lbs
Width
6.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBSTUDIORGRYBLU4
Zoro #
G510589894
UPC #
812887016025
Country of Origin
China

Dimensions

Cable Length
3.30 ft
Width
6.53 in
Driver Size
1.57"

Details

Color
Blue, Gray
Material
Plastics and Metals
Weight
0.538 lbs
Item
Headset
Wireless Technology
Bluetooth
Sound Mode
Stereo
Includes
JBuddies Studio Wireless Kids Headphones (2020), 3.5mm Shareport AUX Cord - 3'3" Length, Micro USB charging cable
Minimum Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Earpiece Design
On-ear
Features
Foldable, Rechargeable Battery, USB Charging
Connectivity Technology
Wired/Wireless
Integrated Microphone
Yes
Mount Type
Ear-cup
Ear Cushion Material
Memory Foam
Earpiece Type
Binaural

Description

Jlab - Jbuddies Studio Wireless On Ear Kids Headphones - Blue And Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.