Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JBUDS HD WEBCAM

  • Mfr # WJBCAMRBLK124

  • Zoro # G622781186


product price: $59.99
/ea

Key Features

Cable Length
6.50 ft
Length
3.66 in
Host Interface
USB Type A
Field Of View (FOV) Angle
93°
Features
Automatic Exposure, Microphone, Auto White Balance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJBCAMRBLK124
Zoro #
G622781186
UPC #
812887017442
Country of Origin
China

Dimensions

Cable Length
6.50 ft
Length
3.66 in
Height
1.9 in
Width
2.1 in

Details

Host Interface
USB Type A
Field Of View (FOV) Angle
93°
Features
Automatic Exposure, Microphone, Auto White Balance
Effective Resolution
2.1 Megapixel
Lens Material
Glass
Device Supported
Mac, Chromebook, Desktop PC
Focus Modes
Auto/Fixed
Connectivity Technology
Wired
Mount Type
Clip
Maximum Frame Rate
30 fps
Item
Webcam
Supported Video Modes
1080p
Microphone
Yes
Screen Mode
Full HD
Package Contents
JBuds Cam Webcam, White + Black Fabric Plate
Microphone Type
Omni-directional
Resolution
1920 x 1080
Image Sensor Type
CMOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.