Zoro Homepage

Jbuds Pro Signature Wired In Ear Earbuds, Black

  • Mfr # EPRORBLK123

  • Zoro # G910589890


product price: $10.79
/ea

Key Features

Color
Black
Material
Plastics and Metals
Cable Length
1.01 in
Width
2.68 in
Weight
0.082 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPRORBLK123
Zoro #
G910589890
UPC #
878376002696
Country of Origin
China

Dimensions

Cable Length
1.01 in
Width
2.68 in

Details

Color
Black
Material
Plastics and Metals
Weight
0.082 lbs

Description

Jlab - Jbuds Pro Signature Wired In Ear Earbuds - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.