Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jbuds Pro Wired Lightning In Ear Earbuds, Black

  • Mfr # EPROLNTGRBLK123

  • Zoro # G610589886


product price: $31.99
/ea

Key Features

Color
Black
Material
Plastics and Metals
Cable Length
4 ft
Width
2.68 in
Weight
0.084 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPROLNTGRBLK123
Zoro #
G610589886
UPC #
810119070326
Country of Origin
China

Dimensions

Cable Length
4 ft
Width
2.68 in
Driver Size
0.39"

Details

Color
Black
Material
Plastics and Metals
Weight
0.084 lbs
Ear Cushion Material
Silicon
Features
Comfortable, Ergonomic Design, Noise Reduction, Plug and Play, Durable
Earpiece Type
Binaural
Mount Type
In-ear
Item
Earset
Integrated Microphone
Yes
Sound Mode
Stereo
Earpiece Design
Earbud
Connectivity Technology
Wired
Host Interface
Lightning Connector

Description

Jlab - Jbuds Pro Wired Lightning In Ear Earbuds - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.